Skip Content
WIPERS WYPALL QTR FLD WH/BL 300SH/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPERS WYPALL QTR FLD WH/BL 300SH/C

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB05925
  • Mfr. Model # 05925
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1741
  • Shipping Weight 11.4 lbs

Product Details

Food service towel and surface sanitizer is a Hydroknit* fast-absorbing material which gives Wypall* food service towels durability and wet strength. Selected wiper codes available with KimFresh* antimicrobial treatment.

Technical Specs

  • Item Wypall* X70
  • Material Hydroknit*
  • Number of Sheets 300

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list