WIPERS WYPALL POP-UP BOX WH 9BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPERS WYPALL POP-UP BOX WH 9BX/CA

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB05790
  • Mfr. Model # 05790
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1737
  • Shipping Weight 2.25 lbs

Product Details

WypAll* L40 wiper features a unique DRC base sheet technology producing a surface which is soft and cushiony and an inner layer of sponge-like cells that absorb liquids efficiently. Easily absorbs liquids, lubricants, and oils. White colour.

Technical Specs

  • Item POP-UP* Box
  • Ply 1
  • Material DRC
  • Number of Sheets 100
  • Sheet Size 9-1/2" x 16-2/5"
  • Series L40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list