Skip Content
WIPERS WYPALL L20 QFOLD WH 12PK/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPERS WYPALL L20 QFOLD WH 12PK/CA

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB47022
  • Mfr. Model # 47022
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1737
  • Shipping Weight 18.05 lbs

Product Details

Wypall* L20 Kimtowels* wiper has one smooth side and one textured. Contains no binders or glues, and multi-ply capacity. White, 12.5 in. x 14.4 in.

Technical Specs

  • Material Multi-Ply Paper
  • Colour White
  • Item 1/4 Fold
  • Number of Sheets 68
  • Container Type 1/4 Fold Poly Wrapped
  • Ply 4
  • Sheet Size 12-1/2" x 12"
  • Series L20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list