Discontinued with Replacement
WIPERS UNIVERSAL 2PLY 800 SHEETS/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIPERS UNIVERSAL 2PLY 800 SHEETS/RL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLK130211B
  • Mfr. Model # 130211B
  • UNSPSC # 25171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.23 lbs
Suggested Replacement Product
WIPERS,CENTERPULL,L20,WHITE,3RL/CA

Your Price: NA

Product Details

A-Tork, soft and non-abrasive to protect delicate surfaces, advanced 440, high quality 4-Ply for oil, grease and dirt.

Technical Specs

  • Item Universal 330 A-Tork 2-Ply Center Pull
  • Material Paper
  • Ply 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list