Skip Content
WIPERS PRM ALL PURPS DRC 10 BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIPERS PRM ALL PURPS DRC 10 BX/CA

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20072
  • Mfr. Model # 20072
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.07 lbs

Technical Specs

  • Item Disposable Wipes
  • Colour Orange
  • Ply 1
  • Material DRC (Double Re-Creped)
  • Sheet Size 9-1/4 x 16-5/16"
  • Container Type Dispenser Box
  • For Use With Mfr. No. 50313
  • Series D400
  • Number of Sheets 90

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List