Skip Content
Discontinued with Replacement
WIPERS PAPR LGHT DTY 3-PLY 10 BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIPERS PAPR LGHT DTY 3-PLY 10 BX/CA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29971
  • Mfr. Model # 29971
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs
Suggested Replacement Product
L20 WIPERS - POP-UP BOX

Price: NA

Product Details

Brawny Industrial(TM) Light-duty 3-ply paper wiper dispenser box. Size 16.75 in. x 9.25 in. 10 boxes per case. Perfect for light-duty glass cleaning, small spills as well as light lubes and light solvent use cleaning.

Technical Specs

  • Material Fiber
  • Item Disposable Wipes
  • Ply 3
  • Sheet Size 9-1/4" x 16-3/4"
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition ECOLOGO Certified
  • Number of Sheets 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list