Skip Content
WIPERS MCPRM 1-PLY 4.5X8.25 30/280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIPERS MCPRM 1-PLY 4.5X8.25 30/280

ACCUWIPE MICROPREMIUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29912
  • Mfr. Model # 29912
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

AccuWipe(R) MicroPremium(R) delicate task wiper, 1-ply. Size 4.5 in. by 8.25 in. Made with 60% microfiber, 40% virgin fiber for superior wipe clean performance. Low lint tightly integrated microfibers result in less fiber loss for extremely low lint. Strong microfibres create high strength.

Technical Specs

  • Item Laboratory Wipes
  • Material Microfiber
  • Sheet Size 8-1/4" x 4-1/2"
  • Ply 1
  • Number of Sheets 280

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list