WIPERS MCPRM 1-PLY 15X16.7 12/140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIPERS MCPRM 1-PLY 15X16.7 12/140

ACCUWIPE MICROPREMIUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29956
  • Mfr. Model # 29956
  • UNSPSC # 42181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Product Details

AccuWipe(R) MicroPremium delicate task wiper dispenser box. Size 15 in. x 16.7 in. 290 per box. Made with 60 percent microfiber, 40% virgin fiber for superior wipe clean performance. Low lint tightly integrated microfibers result in less fiber loss for extremely low lint.

Technical Specs

  • Material Microfiber
  • Item Laboratory Wipes
  • Ply 1
  • Sheet Size 16-1/2" x 15"
  • Number of Sheets 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list