Skip Content
WIPERS BRAWNY 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIPERS BRAWNY 10/CA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20075
  • Mfr. Model # 20075
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.95 lbs

Product Details

Premium all-purpose wiper dispenser box. Size 16 in. x 9.25 in. White. Wipers engineered from DRC (Double Recrepe) fiber. Material of choice for most medium-duty applications. Thick with cloth-like softness, works on grease and grime, absorbs water and oil.

Technical Specs

  • For Use With Mfr. No. 50313
  • Material DRC (Double Re-Creped)
  • Item Disposable Wipes
  • Ply 1
  • Sheet Size 9-1/4" x 16-5/16"
  • Number of Sheets 110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list