Skip Content
WIPERS BRAWNY 1/4 FOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIPERS BRAWNY 1/4 FOLD

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29223
  • Mfr. Model # 29223
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.93 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Ply 1
  • Sheet Size 13 x 13"
  • For Use With Mfr. No. 54200
  • Container Type 1/4 Fold Poly Wrapped
  • Series A400
  • Number of Sheets 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list