Skip Content
WIPERS 12-1/2X13 WHITE 1/4FOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIPERS 12-1/2X13 WHITE 1/4FOLD

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29215
  • Mfr. Model # 29215
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.82 lbs

Technical Specs

  • Item Disposable Wipes
  • Material Airlaid
  • Sheet Size 13 x 13"
  • Ply 1
  • Number of Sheets 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list