WIPERS 1-PLY PRM 15X16.7 15/140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIPERS 1-PLY PRM 15X16.7 15/140

ANGEL SOFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29856
  • Mfr. Model # 29856
  • UNSPSC # 42181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.59 lbs

Product Details

Gentle on delicate surfaces. Low lint. Strong holds up in use, even when used wet. Absorbs liquids and spills. Disposable, helps prevent cross-contamination from reuse. Made with 100% virgin fiber. Soft, non-abrasive, pure fiber paper offers greater absorbency and streak-free cleaning.

Technical Specs

  • Item Delicate Task Wipes
  • Material Virgin Fiber
  • Ply 1
  • Sheet Size 16-1/2" x 15"
  • Number of Sheets 140
  • Containers per UOM 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list