Skip Content
WIPERS 1/4FOLD 12.5WX12IN 12PK/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPERS 1/4FOLD 12.5WX12IN 12PK/CA

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB34865
  • Mfr. Model # 34865
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1738
  • Shipping Weight 17.55 lbs

Product Details

Wypall* X60 hygienic washcloth is disposable and designed to be stronger and feel more like cloth than other disposables. Made from patented Hydroknit* fast absorbing material, which is a bond of soft, natural fibers to extra-strong non-woven fabric.

Technical Specs

  • Colour White
  • Item 1/4 Fold
  • Material Hydroknit*
  • Number of Sheets 76
  • Container Type 1/4 Fold Poly Wrapped
  • Sheet Size 12-1/2" x 12"
  • Ply 1
  • Series X60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list