Skip Content
WIPER WYPALL X80 160SHEETS/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER WYPALL X80 160SHEETS/BX

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB41044
  • Mfr. Model # 41044
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1739
  • Shipping Weight 5.41 lbs

Product Details

Wypall* X80 towel is made from a patented Hydroknit*, fast-absorbing material. Absorbs more oil and water faster pound for pound than laundered shop towels. No holes, strings, metal chips or residue: maintains strength in solvents. Cotton white colour.

Technical Specs

  • Item BRAG* Box
  • Number of Sheets 160
  • For Use With Mfr. No. 73900
  • Material Hydroknit(R)
  • Ply 1
  • Series X80
  • Sheet Size 12-1/2" x 16-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list