WIPER L30 40PERC. RF 1/4 FOLD 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WIPER L30 40PERC. RF 1/4 FOLD 12/CA

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB11802
  • Mfr. Model # 11802
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

WYPALL* L30 recycled fiber wiper. 40% post-consumer recycled fiber. Up to 35% more sheets than standard packaging. Up to 100% recycled fiber packaging. Meets EPA standards for minimum post-consumer waste content.

Technical Specs

  • Item 1/4 Fold
  • For Use With Mfr. No. 09107
  • Number of Sheets 110
  • Ply 1
  • Material DRC (Double Re-Creped)
  • Sheet Size 12-1/2" x 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list