Skip Content
WIPER GORAG WHITE AL LW TCHLESS RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIPER GORAG WHITE AL LW TCHLESS RL

GORAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29516
  • Mfr. Model # 29516
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Product Details

goRag(R) lightweight airlaid touchless roll wiper. Size 10 in. x 220 ft. 6 roll per case. Cleans grease and grime and absorbs oil and water.

Technical Specs

  • Colour White
  • Container Type Roll
  • Item Shop Towel Roll
  • Material Airlaid
  • Sheet Size 10" x 10"
  • For Use With Mfr. No. 59465
  • Ply 1
  • Number of Sheets 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list