Discontinued with Replacement
WIPER GORAG -PLY BROWN PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIPER GORAG -PLY BROWN PAPER

GORAG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29227
  • Mfr. Model # 29227
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.98 lbs
Suggested Replacement Product
WIPERS,CENTERPULL,L20,WHITE,3RL/CA

Your Price: NA

Product Details

goRag(R) premium all-purpose DRC roll wiper. Size 10 in. x 500 ft. 6 rolls per case. Brown. High capacity, all-purpose DRC (double recrepe) fabric is soft, absorbent, durable and an ideal choice for a variety of jobs.

Technical Specs

  • Material Paper
  • Item Paper Towel Roll
  • Sheet Size 10"
  • Ply 2
  • Roll Length 500 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list