Skip Content
WIPER BRAWNY INDSTRL LGHT DUTY EPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIPER BRAWNY INDSTRL LGHT DUTY EPA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29222
  • Mfr. Model # 29222
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

Light-duty 2-ply paper wiper dispenser box. Size 12.5 in. x 8 in. 148 count per box. 20 boxes per case. Brown. Perfect for light-duty glass cleaning, small spills as well as light lubes and light solvent use cleaning. EPA compliant for recycled fiber content.

Technical Specs

  • Colour Brown
  • Item Dispenser Box, 2 Ply
  • Container Type Dispenser Box
  • Ply 2
  • Sheet Size 8" x 12-1/2"
  • Material Paper
  • Number of Sheets 148
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition Green Seal Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list