Skip Content
WIPER BLADE WEATHERBEATER 19IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE WEATHERBEATER 19IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX79819
  • Mfr. Model # 79819
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.41 lbs

Technical Specs

  • Package Quantity 6
  • Includes Adaptors
  • Item Windshield Wipers
  • Size (In.) 19
  • Type Conventional Blade
  • Motor Voltage 12
  • Center to Center Length (In.) 19
  • Application Windshield
  • For Use With Automobile
  • Material Metal, Rubber
  • Arm Type Small J-Hook, Side Pin, Large J-Hook and Bayonet
  • Series Weather Beater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list