WIPER BLADE WEATHERBEATER 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE WEATHERBEATER 15IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX79815
  • Mfr. Model # 79815
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.33 lbs

Technical Specs

  • Includes Adaptors
  • Item Windshield Wipers
  • Package Quantity 6
  • Size (In.) 15
  • Type Conventional Blade
  • Motor Voltage 12
  • Center to Center Length (In.) 15
  • Application Windshield
  • Material Metal, Rubber
  • For Use With Automobile
  • Arm Type Small J-Hook, Side Pin, Large J-Hook and Bayonet
  • Series Weather Beater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list