Skip Content
WIPER BLADE WEATHERBEATER 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE WEATHERBEATER 13IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX79813
  • Mfr. Model # 79813
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.29 lbs

Technical Specs

  • Includes Adaptors
  • Item Windshield Wipers
  • Package Quantity 6
  • Size (In.) 13
  • Type Conventional Blade
  • Motor Voltage 12
  • Center to Center Length (In.) 13
  • Application Windshield
  • For Use With Automobile
  • Material Metal, Rubber
  • Series Weather Beater
  • Arm Type Small J-Hook, Side Pin, Large J-Hook and Bayonet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list