Skip Content
WIPER BLADE RAIN-X LATITUDE 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE RAIN-X LATITUDE 21IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX99821
  • Mfr. Model # 99821
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.44 lbs

Technical Specs

  • Includes Adaptors
  • Item Windshield Wipers
  • Package Quantity 6
  • Size (In.) 21
  • Type Beam Blade
  • Center to Center Length (In.) 21
  • Motor Voltage 12
  • Application Windshield
  • For Use With Automobile
  • Material Metal, Rubber
  • Series Latitude
  • Arm Type Small J-Hook, Large J-Hook, Side Pin, Bayonet, I and L, PTB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list