Skip Content
WIPER BLADE RAIN-X LATITUDE 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE RAIN-X LATITUDE 20IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX99820
  • Mfr. Model # 99820
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.42 lbs

Technical Specs

  • Includes Adaptors
  • Size (In.) 20
  • Item Windshield Wipers
  • Type Beam Blade
  • Package Quantity 6
  • Motor Voltage 12
  • Center to Center Length (In.) 20
  • For Use With Automobile
  • Application Windshield
  • Material Metal, Rubber
  • Series Latitude
  • Arm Type Small J-Hook, Large J-Hook, Side Pin, Bayonet, I and L, PTB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list