WIPER BLADE RAIN-X LATITUDE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE RAIN-X LATITUDE 18IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX99818
  • Mfr. Model # 99818
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.395 lbs

Technical Specs

  • Includes Adaptors
  • Item Windshield Wipers
  • Package Quantity 6
  • Type Beam Blade
  • Size (In.) 18
  • Motor Voltage 12
  • Center to Center Length (In.) 18
  • For Use With Automobile
  • Application Windshield
  • Material Metal, Rubber
  • Series Latitude
  • Arm Type Small J-Hook, Large J-Hook, Side Pin, Bayonet, I and L, PTB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list