WIPER BLADE LATITUDE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE LATITUDE 14IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX99814
  • Mfr. Model # 99814
  • UNSPSC # 25171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Package Quantity 6
  • Includes Adaptors
  • Type Beam Blade
  • Size (In.) 14
  • Item Windshield Wipers
  • Arm Type Small J-Hook, Large J-Hook, Side Pin, Bayonet, I and L, PTB
  • Motor Voltage 12
  • Center to Center Length (In.) 14
  • Application Windshield
  • Material Metal, Rubber
  • For Use With Automobile
  • Series Latitude

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list