WIPER BLADE CONTOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE CONTOUR

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANOC21UB
  • Mfr. Model # C21UB
  • UNSPSC # 25171507
  • CATALOGUE PAGE # 3206
  • Shipping Weight 0.4 lbs

Product Details

With an exclusive wiper formula, a unique spoiler that enhances blade-to-windshield contact and one-piece design that resists corrosion and freezing, ANCO Contour(TM) wiper blades deliver high quality and all-season performance in an attractive low profil

Technical Specs

  • Item Wiper Blade
  • Material Rubber, Metal, Plastic
  • Type Automotive
  • Series C
  • Size (In.) 21
  • Arm Type J-Hook: 9x3mm: J-Hook: 9x4mm: Side Pin: 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list