Skip Content
WIPER BLADE 36IN HEAVY DUTY SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE 36IN HEAVY DUTY SINGLE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA9XWHD036
  • Mfr. Model # 9XWHD036
  • UNSPSC # 25171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Superior solid steel frame with reinforced riveted steel joints. Multiple contact points and even downward pressure. Graphite-coated natural rubber blade minimizes friction for a smooth and quiet operation. Includes adaptors to achieve maximum vehicle coverage for commercial vans, buses and trucks.

Technical Specs

  • Includes Universal Adaptor
  • Item Wiper Blade
  • Package Quantity 1
  • Material Metal/Rubber
  • Type Buses/Trucks
  • Motor Voltage 12
  • Arm Type Hook and Pin
  • Size (In.) 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list