WIPER BLADE 28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE 28IN

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANOA28UB
  • Mfr. Model # A28UB
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

Windshield Wiper Blades, Profile(TM) Universal Fit, Length (in.) 28, Fits Hook Slot 0.340 in., Fits Pin Type Arm 0.250 in.

Technical Specs

  • Item Wiper Blade
  • Material Rubber, Metal, Plastic
  • Size (In.) 28
  • Arm Type 9x3mm Hook, Pin Type 0.1875" (4.76mm), Wide Straight End 0.280" (7mm)
  • Type Automotive
  • Series A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list