WIPER BLADE 28IN SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIPER BLADE 28IN SINGLE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA9XW398114028
  • Mfr. Model # 9XW398114028
  • UNSPSC # 25171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Two shock absorbers. Solid galvanized steel structure. Graphite-coated natural rubber blade. A 45 degree sweep angle provides the maximum grip of the blade to the windshield. Universal adaptors offer quick, hassle-free installation for over 95% of vehicles.

Technical Specs

  • Includes Universal Adaptor
  • Item Wiper Blade
  • Material Metal/Rubber
  • Package Quantity 1
  • Arm Type Hook, Side Pin and Bayonet
  • Type Standard
  • Motor Voltage 12
  • Size (In.) 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list