Skip Content
WIPER BLADE 26IN SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE 26IN SINGLE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA9XW398114026
  • Mfr. Model # 9XW398114026
  • UNSPSC # 25171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Two shock absorbers. Solid galvanized steel structure. Graphite-coated natural rubber blade. A 45 degree sweep angle provides the maximum grip of the blade to the windshield. Universal adaptors offer quick, hassle-free installation for over 95% of vehicles.

Technical Specs

  • Item Wiper Blade
  • Material Metal/Rubber
  • Includes Universal Adaptor
  • Package Quantity 1
  • Type Standard
  • Motor Voltage 12
  • Arm Type Hook, Side Pin and Bayonet
  • Size (In.) 26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list