Skip Content
WIPER BLADE 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIPER BLADE 24IN

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANOA24UB
  • Mfr. Model # A24UB
  • UNSPSC # 25171500
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

Windshield Wiper Blades, Profile(TM) Universal Fit, Length (in.) 24, Fits Hook Slot 0.340 in., Fits Pin Type Arm 0.250 in.

Technical Specs

  • Item Wiper Blade
  • Material Rubber, Metal, Plastic
  • Series A
  • Type Automotive
  • Size (In.) 24
  • Arm Type 9x3mm Hook, Pin Type 0.1875" (4.76mm), Wide Straight End 0.280" (7mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list