Skip Content
Discontinued with Replacement
WINTER NOMEX COVERALL W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINTER NOMEX COVERALL W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIV805N5-4XL
  • Mfr. Model # V805N5-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2327
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
COVERALLS THERMATEX 9B LINED NOMEXI

Price: NA

Technical Specs

  • Material 93% Nomex, 5% Kevlar, 2% Carbon
  • Number of Pockets 6
  • Item Coverall
  • Size 4X-Large
  • Standards Class 1, HRC 4
  • Sleeve Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list