WINTER LINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER LINERS

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL89/4702
  • Mfr. Model # 89/4702
  • UNSPSC # 46182103
  • CATALOGUE PAGE # 2344
  • Shipping Weight 1.0 lbs

Product Details

Liner gloves enhance the comfort of wearing rubber insulating gloves in every season. Liners provide warmth in the cold season and absorb perspiration in the warm months. The knit wrist style grips the wrist rather than allowing the cuff to roll down and bunch at the palm. The summer and winter glove liner can fit any hand size.

Technical Specs

  • Item Winter Liner Rust, 100% Acrylic
  • Length 10"
  • Material Acrylic
  • Colour Rust
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list