Skip Content
WINTER FRONT/BUG SCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINTER FRONT/BUG SCREEN

FIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIAWF922-14
  • Mfr. Model # WF922-14
  • UNSPSC # 25172600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Peel and adhere Stick A Stud(TM) Fastener to vehicle. Snap on winter front for bug screen. Winter Front: Promotes faster engine warm-up and interior heat. Keeps diesel engines at optimum operating temperatures. All weather heavy-duty quilted vinyl. Adjust

Technical Specs

  • Colour Black
  • For Use With
  • Item Winter Front
  • Material Vinyl/Screen
  • Package Quantity 1
  • Includes Studs and Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list