Skip Content
WINTER BOOTS,MENS,13,LACE,STEEL,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINTER BOOTS,MENS,13,LACE,STEEL,1PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RA48
  • Mfr. Model # 2RA48
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Colour Black
  • Height 11"
  • Size 13
  • Item Winter Boots
  • Waterproof Yes
  • Resists Cold
  • Standards ASTM F2413-05
  • Closure Type Lace Up
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Steel
  • Upper Material Leather
  • Outsole Material Rubber
  • Insulation Type Felt
  • Footwear Sole Pattern Tractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list