Skip Content
WINTER BOOTS,MENS,11,LACE,STEEL,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WINTER BOOTS,MENS,11,LACE,STEEL,1PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RA46
  • Mfr. Model # 2RA46
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Height 11"
  • Colour Black
  • Size 11
  • Item Winter Boots
  • Waterproof Yes
  • Resists Cold
  • Standards ASTM F2413-05
  • Closure Type Lace Up
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Leather
  • Midsole Material Steel
  • Outsole Material Rubber
  • Insulation Type Felt
  • Footwear Sole Pattern Tractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list