Skip Content
WINGMAN/BOX-INT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINGMAN/BOX-INT

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831436
  • Mfr. Model # 831436
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 151
  • Shipping Weight 0.47 lbs

Product Details

Wingman(TM) multi-tool. Length 3.8 inches.

Technical Specs

  • Closed Length 3.8"
  • Item Multi-Tool
  • Number of Tools 14
  • Features Locking Blade, Replaceable Pocket Clip, Outside-accessible Features, One-hand Operable Features
  • Material 420HC Stainless Steel
  • Locking Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list