Skip Content
WING NUTS-THRU HOLE TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-THRU HOLE TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN834-58M8D-MT
  • Mfr. Model # 834-58M8D-MT
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Matte
  • Thread Size M8 x 1.25
  • Material Stainless Steel
  • Type Tapped Through
  • Width 0.31"
  • Overall Length 2.28
  • Overall Height 1.3
  • Thread Type Metric
  • Base Dia. (In.) 0.625
  • Height 1.02
  • Item Wing Nuts
  • Tap Type (In.) Through
  • Components Wing Nut
  • Knob Type Hand
  • Standards European Standard 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list