Skip Content
WING NUTS-TAPPED TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-TAPPED TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8NX16
  • Mfr. Model # 8NX16
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Thread Size M8 x 1.25
  • Type Tapped
  • Width 0.39"
  • Material Stainless Steel
  • Finish Matte
  • Overall Height 0.47
  • Overall Length 1.18
  • Thread Type Metric
  • Height 0.47
  • Item Wing Nuts
  • Tap Type (In.) Blind
  • Knob Type Hand
  • Components Wing Nut
  • Standards European Standard 1.4404

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list