WING NUTS-TAPPED TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING NUTS-TAPPED TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN834-46-5/16-18E
  • Mfr. Model # 834-46-5/16-18E
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Thread Size 5/16"-18
  • Finish Matte
  • Material Stainless Steel
  • Width 0.28"
  • Type Tapped
  • Overall Height 1.13
  • Overall Length 1.81
  • Thread Type Inch
  • Base Dia. (In.) 0.50
  • Item Wing Nuts
  • Height 0.89
  • Tap Type (In.) Blind
  • Components Wing Nut
  • Knob Type Hand
  • Standards European Standard 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list