Skip Content
WING NUTS-TAPPED TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-TAPPED TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN434-34M8MT
  • Mfr. Model # 434-34M8MT
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Matte
  • Material Stainless Steel
  • Thread Size M8 x 1.25
  • Type Tapped
  • Overall Height 0.67
  • Width 0.51"
  • Overall Length 1.34
  • Thread Type Metric
  • Base Dia. (In.) 0.4375
  • Tap Type (In.) Blind
  • Item Wing Nuts
  • Height 0.47
  • Components Wing Nut
  • Standards European Standard No. 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list