Skip Content
WING NUTS-TAPPED TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-TAPPED TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN3TX15
  • Mfr. Model # 3TX15
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Stainless Steel
  • Thread Size 1/4"-20
  • Type Tapped
  • Overall Height 0.39
  • Finish Matte
  • Width 0.31"
  • Overall Length 0.98
  • Thread Type Inch
  • Item Wing Nuts
  • Height 0.39
  • Tap Type (In.) Blind
  • Components Wing Nut
  • Standards European Standard 1.4404
  • Knob Type Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list