Skip Content
WING NUTS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN835-58M8-20MT
  • Mfr. Model # 835-58M8-20MT
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Matte
  • Material Stainless Steel
  • Thread Size M8 x 1.25
  • Type Threaded Stud
  • Width 0.28"
  • Overall Height 1.3
  • Overall Length 2.28
  • Thread Type Metric
  • Screw Length 20mm
  • Base Dia. (In.) 0.625
  • Height 1.02
  • Item Wing Nuts
  • Length 20mm
  • Components Wing Nut
  • Knob Type Hand
  • Standards European Standard 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list