Skip Content
WING NUTS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN835-46M8-25MT
  • Mfr. Model # 835-46M8-25MT
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Matte
  • Material Stainless Steel
  • Type Threaded Stud
  • Thread Size M8 x 1.25
  • Width 0.24"
  • Thread Type Metric
  • Screw Length 25mm
  • Overall Height 1.13
  • Overall Length 1.81
  • Length 25mm
  • Height 0.89
  • Base Dia. (In.) 0.50
  • Item Wing Nuts
  • Components Wing Nut
  • Knob Type Hand
  • Standards European Standard 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list