Skip Content
WING NUTS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WING NUTS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN433-26M6-25MT
  • Mfr. Model # 433-26M6-25MT
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Thread Size M6 x 1
  • Type Threaded Stud
  • Overall Height 0.57
  • Material Stainless Steel
  • Width 0.43"
  • Finish Matte
  • Overall Length 1.02
  • Thread Type Metric
  • Screw Length 25mm
  • Height 0.39
  • Base Dia. (In.) 0.375
  • Length 25mm
  • Item Wing Screw
  • Standards European Standard No. 1.4308
  • Components Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list