WING NUTS-STUD TYPE-STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING NUTS-STUD TYPE-STAINLESS

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN433-26-1/4-2025
  • Mfr. Model # 433-26-1/4-2025
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Matte
  • Material Stainless Steel
  • Type Threaded Stud
  • Overall Height 0.57
  • Width 0.43"
  • Thread Size 1/4"-20
  • Thread Type Inch
  • Overall Length 1.02
  • Screw Length 1"
  • Base Dia. (In.) 0.375
  • Height 0.39
  • Item Wing Screw
  • Length 1
  • Components Wing Nut
  • Standards European Standard No. 1.4308

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list