Skip Content
WING NUT,NYLON,1/4-20,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING NUT,NYLON,1/4-20,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGL9
  • Mfr. Model # 4AGL9
  • UNSPSC # 31161717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 23/32"
  • Item Wing Nut
  • Wing Span 1-23/64
  • System of Measurement Inch
  • Basic Material Nylon
  • Dia./Thread Size 1/4"-20
  • Nut Style Wing Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Material Grade Not Graded
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list