WING NUT D315 ZP M16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING NUT D315 ZP M16-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16270.160.0001
  • Mfr. Model # M16270.160.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Wing Nut
  • Height 10.5mm
  • Wing Span 73mm
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Style Wing Nut
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 315

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list