WING KNOB QUAD LATCH,BLACK,W 2 27/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WING KNOB QUAD LATCH,BLACK,W 2 27/3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMU4
  • Mfr. Model # 1XMU4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Includes M22 x 1.5 Nut (1), Cam Screw (1), Cams (3)
  • Item Cam Latch
  • Grip 35/64, 45/64, or 1 7/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Depth 1-3/32"
  • Catch/Latch Height 1-7/8"
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list