Skip Content
WING GRIP KNOB,1/4-20,EXT,0.78,1.74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WING GRIP KNOB,1/4-20,EXT,0.78,1.74

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJW6
  • Mfr. Model # 3GJW6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fits Hand Wheel Dia. (In.) -
  • Finish Matte
  • Includes -
  • Material Thermoplastic
  • Item Wing Grip Knob
  • Thread Size 1/4-20
  • Tap Type (In.) -
  • Type External Thread
  • Width 1.97
  • Overall Height 1.74
  • Knob Type Novo Grip
  • Standards -
  • Screw Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list